Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Display Bottles

Click to view available options
Capacity (Metric):
59 mL
118 mL
237 mL
473 mL

Finished with uniform walls

To display materials, particularly at exhibits, museums, and medical schools.

Height (English) 4.13 in.
Shape Round
Diameter (Metric) 36 mm
Height (Metric) 105 mm
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A Requirements
Capacity 2 oz., 59mL
Capacity (Metric) 59 mL
Capacity (English) 2 oz.
Diameter (English) 1.41 in.
For Use With (Application) Display Materials, Particularly at Exhibits, Museums and Medical Schools
Includes Specially Fitted Cork
Material Borosilicate Glass
Type Bottle
Diameter (English) Outer 1.41 in.
Show More Show Less