Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Glass Dual-Scale Graduates
SDP

Calibrated “To Deliver”

Supplier:  DWK Life Sciences 603458

 View more versions of this product

Catalog No. 11-417D


Add to Cart

Description

Description

In English and metric.

Compliance

All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.

Specifications

Specifications

50 to 250 mL
250 mL
25 mL
193 mm
Dual
8.45 oz.
Calibrated
Conical
Pharmaceutical Graduate
Borosilicate Glass
7.59 in.
ASTM E438, USP Type I
To Deliver
Hexagonal
8.45 oz., 250mL
Dual-scale Graduates
±1.4 (Up to 50 mL) mL, ±1.8 (Above 50 to 100 mL) mL, ±2.2 (Above 100 to 175 mL) mL, ±2.8 (Above 175 mL) mL
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit