Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Glass Dual-Scale Graduates
SDP

Catalog No. 11417E
Click to view available options
Capacity (Metric):
10 mL
15 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL

Calibrated To Deliver

In English and metric.

Compliance

All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Graduation Range 100 to 500 mL
Certifications/Compliance ASTM E438, USP Type I
Graduations 25 mL
Height (Metric) 243 mm
Capacity (Metric) 500 mL
Height (English) 9.56 in.
Material Borosilicate Glass
Scale Dual
Calibration To Deliver
Base Type Hexagonal
Capacity (English) 16.9 oz.
Capacity 16.9 oz., 500mL
Calibrated Calibrated
Product Type Dual-scale Graduated Cylinder
Shape Conical
Tolerance ±2.2 (Up to 100 mL) mL, ±2.8 (Above 100 to 150 mL) mL, ±3.4 (Above 150 to 275 mL) mL, ±4.1 (Above 275 to 425 mL) mL, ±4.8 (Above 425 mL) mL
Type Pharmaceutical Graduate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.