Kimble™ KIMAX™ Glass Tubing

Manufacturer: Kimble™ 80400 58

 View more versions of this product

Catalog No. 11-362-1M

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Medium Wall Tubing
    Certifications/Compliance Type I Class A, ASTM E438-92
    Length (Metric) 1219mm
    Diameter (Metric) Outer 15.87mm
    Material Borosilicate Glass
    Diameter (English) Outer 0.62 in.
    Thickness 1.6mm
    Tolerance ±0.18mm
    Length (English) 48 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit