Kimble™ KIMAX™ Long Stem 60° Angle Addition Funnels

High resistance to chemical attack, mechanical and thermal shock

Manufacturer: Kimble™ 28980200

 View more versions of this product

Catalog No. 10-310-118A

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Top 7.9 in.
    Diameter (Metric) Top 200mm
    Angle 60°
    Certifications/Compliance ASTM E1095, Type I, Class B
    Diameter (Metric) Stem 1.9cm
    Length (Metric) Stem 15cm
    Material Borosilicate Glass
    Diameter (English) Stem 0.74 in.
    Capacity (Metric) 1500mL
    Length (English) Stem 5.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit