Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Petri Dishes Set Replacement Parts
White enamel marking spot
Manufacturer: DWK Life Sciences 2306410010
Description
- 60mm
- Dia. x H: 60 x 15mm
Specifications
100 mm | |
10 mm | |
Round |
Replacement for Kimax 23060 Petri Dish | |
Borosilicate Glass | |
Bottom |
Promotions
-
DWK Life Sciences
, Fisher Scientific
Spend More, Get More on DWK Life Sciences Products
Buy DWK Life Sciences products and get a matching amount to spend on products at no additional cost.: 06-30-2021
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title