Kimble™ KIMAX™ Reusable Volumetric Class B Pipets

Rugged, color–coded pipets for general laboratory use

Manufacturer: Kimble™ 370005

 View more versions of this product

Catalog No. 13-649F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Tolerance ±0.02mL
    Class B
    Length (English) 14.37 in.
    Length (Metric) 36.5cm
    Material Borosilicate Glass
    Color Code White
    Disposable No
    Product Type Volumetric Pipet
    Graduation Color White
    Capacity 0.17 oz., 5mL
    Capacity (Metric) 5mL
    Capacity (English) 0.17 oz.
    Calibrated Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit