Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 10 mm Highest Quality NMR Tube

100% gauged for wall thickness, concentricity and camber specifications

Manufacturer:  DWK Life Sciences 8973350000

 View more versions of this product

Catalog No. 12-141-482

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Polyethylene caps attached
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

0.0508 mm
177.8 mm
NMR Tube
10 mm
0.357 in.
9.065 mm
7 in.
0.462 mm
0.2286 mm
0.394 in.
60 MHz
0.009 in.
0.002 in.
Polyethylene caps
0.018 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit