Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ TLC Cylindrical Developing Tanks
Cylindrical glass tanks for the development of 5 × 10cm (2 × 3.9 in. ) and 5 × 20cm (2 × 7.9 in. ) plates
$154.00 - $231.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Cylindrical TLC Developing Tank |
For Use With (Application) | Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Closure Material | Holds | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Material | Holds | Quantity | Price | Quantity & Availability | |||
K416170-1120
|
DWK Life Sciences
4161701120 |
Glass | 5 L x 10 cm W Plate | 1/Pk. |
Case for $154.00
|
|
K416170-1122
|
DWK Life Sciences
4161701122 |
Polyethylene | 5 L x 20 cm W Plate | 1/Pk. |
Case for $231.00
|
|
Description
Tanks provide maximum vapor phase saturation with a minimum amount of solvent
Specifications
Borosilicate Glass | |
Cylindrical TLC Developing Tank | |
Provides Maximum Vapor Phase Saturation with a Minimum Amount of Solvent | |
Cylindrical |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title