Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Phenolic Caps with Taperseal Liners (Cone Shaped)
Click to view available options
Neck Finish:
20-400
22-400
24-400
28-400
33-400
38-400
No. per Case:
144
1800
2400
3200
4400
5300
6300
Packaging:
Bulk
Case
Description
- Phenolic screw cap with a cone-shaped taperseal low density polyethylene (LDPE) liner
- Color: black
- Bulk packed
- Stress crack resistant
- excellent torque retention
Specifications
Closure Liner | Taperseal |
Product Type | Phenolic Cap |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 144 |
Packaging | Case |
Neck Finish | 22-400 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction