Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Polyethylene Scintillation Vials
Especially suitable for low activity counting
$563.00
Specifications
Material | HDPE |
---|---|
For Use With (Application) | Especially suitable for low activity counting |
Closure Material | Polyethylene |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Closure Material | Packaging Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Closure Material | Packaging Type | Price | Quantity & Availability | ||
03-337-34
|
DWK Life Sciences
585037 |
0.23 oz. | 7 mL | Polyethylene | Bulk |
Case of 1000 for $563.00
|
|
K58515-20
|
DWK Life Sciences
5851520 |
0.67 oz. | 20 mL | Polyethylene | Bag | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Made from high density polyethylene to rigid specifications for low background characteristic
- Smaller vial dimensions permit a substantial reduction in the quality of solvent required
- Linerless white polyethylene closure
Specifications
HDPE | |
Especially suitable for low activity counting | |
Polyethylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title