Kimble™ Ray-Sorb™ Brand Erlenmeyer Flasks

Protect solutions sensitive to light of the shorter wavelengths

Manufacturer: Kimble™ 2661050

 View more versions of this product

Catalog No. 10-310-86

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 1.96 in.
    Diameter (Metric) Outer 50mm
    Height (English) 2.99 in.
    Height (Metric) 7.6cm
    Stopper Material PTFE
    Stopper Number 19
    Material Borosilicate Glass
    Capacity (Metric) 50mL
    Writing Surface Matte finish Ceramic Enamel marking

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit