Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.  Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .

Manufacturer:  DWK Life Sciences 60975L1

 View more versions of this product

Catalog No. 03-339-10A



Add to cart

Description

Description

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.  Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .

  • Necks are tooled for an accurate fit with polyethylene closures
  • Vials and closures are supplied in both the pack and case quantities
  • Supplied with closed-bottom, two-piece closures
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Options:
    • Capacity 4mL / 1 dram: Height 45mm, OD 15mm, Case of 864
    • Capacity 12mL / 3 drams: Height 50mm, OD 21mm, Case of 432
    • Capacity 20mL / 5 drams: Height 55mm, OD 27mm, Case of 216
    Specifications

    Specifications

    USP Type I, ASTM E438, Type I, Class B
    Polyethylene
    45mm
    1 dr.
    15 mm
    4 mL
    B
    Open bottom stopper
    Tooled Neck Vial
    Clear
    Borosilicate Glass
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit