Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Berzelius Tall-Form Beakers

Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
400 mL
1000 mL
Description
- Kimax KG-33 glass
- Slightly flared top, reinforced bead and pouring spout
- Durable matte-finish marking area for use with an ordinary pencil
- Easy-to-read white scales indicate approximate volumes
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Beaker designed to ASTM E-960 Type III specification requirements.
Specifications
Capacity (English) | 3.38 oz. |
Diameter (English) Outer | 1.96 in. |
Diameter (Metric) Outer | 5 cm |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass |
Graduation Range | 20 to 80 mL |
Height (English) | 3.07 in. |
Height (Metric) | 7.8 cm |
Includes | Spout |
Increments | 10 mL |
Show More |