Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Class B Mohr (Measuring) Pipets
SCI_ED

Graduated to base line on the straight tube above the taper.

Specifications

Certifications/Compliance ASTM E1293
Class B
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
View More Specs

Products 3
Catalog Number Mfr. No. Color Volume (Metric) Length (Metric) Tolerance Price Quantity & Availability  
Catalog Number Mfr. No. Color Volume (Metric) Length (Metric) Tolerance Price Quantity & Availability  
S00164
SCI_ED
View Documents
DWK Life Sciences
5702010/EMD
Orange 10 mL 350 mm ±0.06 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
S00163
SCI_ED
View Documents
DWK Life Sciences
570205
Blue 5 mL 350 mm ±0.04 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
S00165
SCI_ED
View Documents
DWK Life Sciences
5702025/EMD
White 25 mL 400 mm ±0.1 mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Calibrated to deliver
  • 51 expansion borosilicate glass
  • Tempered tops and tips to resist breakage
  • Color-coded for easy identification
  • Scale is permanent brown stain
  • Reusable and chemical-resistant
  • Subdivisons: 0.10mL

Compliance

Designed from ASTM™ Specification E1293, Style 1, Class B requirements

Specifications

Specifications

ASTM E1293
Borosilicate Glass
0.1 mL
Mohr Pipet
B
Yes
Case of 12
No
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit