Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Culture Tubes with Rubber Lined Phenolic Caps

Mineral-filled cap to withstand repeated autoclaving.
Supplier: DWK Life Sciences 5506620125/EMD
Description
- KIMAX™ KG-33 borosilicate glass
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Screw Thread finish complies with Glass Packaging Institute (GPI) requirements
- Cap not atttached
- Reusable
Compliance
Designed from ASTM™ Specification E982, Type VI, Class A requirements
Specifications
ASTM E982, Type VI, Class A | |
Mineral-filled Screw Cap | |
25 mL | |
Borosilicate Glass | |
Rubber |
20 mm | |
Phenolic | |
125 mm | |
No | |
Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title