Learn More
DWK Life Sciences Kimble™ ValueWare™ Narrow-Mouth Erlenmeyer Flasks

Economical and versatile; ideal for general laboratory usage.
Supplier: DWK Life Sciences 5650025/EMD
Description
- Kimax™ KG-33 glass Reinforced tops tooled with a rounded finish — contain more glass for maximum mechanical strength
- Thick-walled body has long tapered outside contour to minimize chipping when struck or rubbed together
- Durable white ceramic enamel scales indicate approximate volumes at various levels — useful for measuring and mixing solutions where a high degree of accuracy is not necessary
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 1 specification requirements.
Specifications
Rubber | |
1.53 in. | |
Borosilicate Glass | |
5 mL | |
6.5 cm | |
3.9 cm |
White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded | |
25 mL | |
10 to 25 mL | |
2.55 in. | |
Narrow | |
0 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.