Learn More
DWK Life Sciences Kimble™ ValueWare™ Petri Dishes with Covers

Color-coded markings for quick and easy identification.
Supplier: DWK Life Sciences 5306010020/EMD
Description
- Kimax™ KG-33 glass remains clear after repeated wet or dry sterilization cycles
- Reinforced beaded edges resist mechanical breakage, help in centering bottom inside cover
- Covers have bright red ceramic enamel marking spot and COVER inscription
- Bottoms have white ceramic enamel BOTTOM inscription and vertical arrow to precisely locate serial dilution starting points
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Dish and covers designed to Federal Specification NNN-D-1478 requirements.
Specifications
Clear | |
Round | |
20 mm |
Glass | |
Reinforced Beaded | |
100 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.