Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Accuform™ SSR™ Standard Glass Vials
Vials provide dependable storage, retrevial and analysis of both liquid and powder samples
Supplier: DWK Life Sciences 606904
Description
- Borosilicate glass construction for chemical resistance
- Large opening tops for easy access of contents
- Less than 10μL of dead space
- Smooth, conical interior surfaces facilitate complete sample recovery
- Smooth bottom allows for 2D barcoding
- Black phenolic caps work with media bottles and screw-thread vials
- Offered in two different styles—stand and straight sided
Specifications
21 mm | |
16 mL | |
2.75 in. | |
4.32 dr. | |
70 mm | |
24-100 |
Borosilicate Glass | |
Ideal for high throughput screening | |
Conical | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction