Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark™ Kimtech™ G3 NxT Nitrile Cleanroom Gloves

Latex and silicone-free non-sterile cleanroom gloves for delicate applications. The slick finishing, with textured fingertips and static dissipative material, ensures dextrous contamination control.

Manufacturer:  Kimberly-Clark™ 62095

 View more versions of this product

Catalog No. 19-059-327E


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • The synthetic nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness that results in a low risk of pinholes.
  • The gloves are ambidextrous and incorporate a beaded cuff for added strength and ease of donning
  • Our non-sterile nitrile cleanroom gloves are latex, silicone, powder-free and manufactured without vulcanisation accelerators
  • The absence of natural rubber latex and vulcanizing agents reduces the risk of TYPE I and TYPE IV glove-associated reactions, protecting the wearer as well as the application.
  • Kimtech™ G3 NxT Nitrile Cleanroom Gloves keep hands comfortable and protected while ensuring that research applications can be carried out contamination-free.
  • Kimberly-Clark Professional personal protective equipment is only intended for occupational workplace use and must be used in compliance with all applicable health and safety laws and standards in addition to all user instructions, warnings and limitations accompanying each product.
Specifications

Specifications

White
X-Large
Non-sterile
30.5 cm
ISO 3
Ambidextrous
Yes
Partially Textured
0.18 cm
0.14 cm
EN ISO 21420:2020
Nitrile
Powder Free
12 in.
PPE Cat III according to Regulation (EU) 2016/425, EN ISO 374-1 Type C Chemical Splash Protection, EN 374-4 Resistance to degradation by chemicals, EN ISO 374-5 Micro Organism and Virus Protection
Yes
Cleanroom
1.5
0.07 in.
0.05 in.
Class 3
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit