Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 Sterile Sterling™ Nitrile Gloves

Kimtech™ G3 Sterile Sterling™ Nitrile Gloves combine the sensitivity of latex with the protection of nitrile.

Manufacturer:  Kimberly-Clark Professional™ 11822PK

Catalog No. 19047732PK


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Textured fingertips with beaded cuff for easy donning
  • Hand-specific pairs
  • Gamma sterilized (10-6)
  • Packaged for aseptic donning (walleted and pouched in polyethylene)
  • Suitable for double donning
  • Low endotoxins: typical <5 max; ≤20 EU/glove
  • Tested for use with 12 chemotherapy drugs and 4 hormones, per ASTM D6978-05
  • Meets USP 800 guidelines
  • Meets U.S. FDA regulations and Canadian requirements for food-handling applications
  • Not made with natural rubber latex
  • Static dissipative
  • Recyclable via The RightCycle Program by Kimberly-Clark Professional
Specifications

Specifications

Safety
6.5
Gray
12 in.
AQL RATING: 1.5
Nitrile
30 pairs/box; 10 boxes/case
Sterile
30.38 cm
ISO 3
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit