Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ KimGuard™ KC400 Sterilization Wrap
Kimtech™ Kimguard™ Sterilization Wrap is designed for sterile processing environments, such as in pharmaceuticals and medical devices.
Supplier: Kimberly-Clark Professional™ 62272
Description
- KC400 is the fourth of six strengths of Kimtech™ sterilization wrap
- Made of low-lint SMS fabric, which is compatible with gravity steam, pre-vacuum steam sterilant penetration and EO sterilant penetration and residuals
- Tear-resistant (Tensile Strength 24.3 lbs. ASTM D5034)
- Flame-resistant (Class 1 flammability rating)
- Bacterial filtration efficiency (BFE) of 99.7%
- Maintenance of package integrity (MPI) to meet FDA requirements and instructions for use that meet FDA guidelines
- Recyclable via The RightCycle Program by Kimberly-Clark Professional
Specifications
Sterilization Wrap | |
SMS Fabric | |
24 Pack | |
72 in. | |
54 in. |
Sterile processing environments | |
Sterile | |
54 x 72 in. | |
182.88 cm | |
137 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction