Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech™ KimGuard™ KC400 Sterilization Wrap

Kimtech™ Kimguard™ Sterilization Wrap is designed for sterile processing environments, such as in pharmaceuticals and medical devices.

Manufacturer:  Kimberly-Clark Professional™ 68272

 View more versions of this product

Catalog No. 19-169-990


Add to cart

Description

Description

  • KC400 is the fourth of six strengths of Kimtech™ sterilization wrap
  • Made of low-lint SMS fabric, which is compatible with gravity steam, pre-vacuum steam sterilant penetration and EO sterilant penetration and residuals
  • Tear-resistant (Tensile Strength 24.3 lbs. ASTM D5034)
  • Flame-resistant (Class 1 flammability rating)
  • Bacterial filtration efficiency (BFE) of 99.7%
  • Maintenance of package integrity (MPI) to meet FDA requirements and instructions for use that meet FDA guidelines
  • Recyclable via The RightCycle Program by Kimberly-Clark Professional
Specifications

Specifications

Sterile
Sterile processing environments
137 cm
Sterilization Wrap
50
182 cm
54 x 72 in.
54 in.
KC400
SMS
72 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit