Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica HMC Europe Vertical Autoclaves: HV Series
Programmable top-loading autoclaves with varying chamber volumes
$24030.00 - $53650.00
Specifications
Certifications/Compliance | CE |
---|---|
For Use With (Application) | Steam sterilization |
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
08-451-301
|
Kinematica HMC Europe
20000 |
25 L | HV L25 |
Each for $24,030.00
|
|
||||
08-451-302
|
Kinematica HMC Europe
20001 |
50 L | HV L50 |
Each for $34,100.00
|
|
||||
08-451-304
|
Kinematica HMC Europe
20003 |
110 L | HV L110 |
Each for $53,650.00
|
|
||||
08-451-303
|
Kinematica HMC Europe
20002 |
85 L | HV L85 |
Each for $42,700.00
|
|
||||
Description
- Use steam sterilization
- Six sizes from 25 to 110 liters
- Low height, easy-to-load
- Portable — require no plumbing to operate but can be plumbed
- Complete line of baskets, inserts and cans available separately
- HV Series (dependable, hard-working, economical)
- Many upgrades available depending on your needs
Certifications
CE marked
Warranty and Services
Two years on parts; One year on labor
Specifications
CE | |
Steam sterilization |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title