KINEMATICA Polytron Dispersing Aggregates: for PT-3100 and PT-3100D Homogenizers

Manufacturer: KINEMATICA 11030111

Catalog No. 08-451-221

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (Metric) Shaft 250mm
    Type Dispersing aggregates
    For Use With (Equipment) PT 3100 homogenizers
    Model PT-DA 3030/2Z
    Sample Volume (English) 100 to 3000mL
    Speed 36 m/s

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit