KINEMATICA Polytron™ EasyClean™ Dispersing Aggregates for PT 2100 Homogenizers

Equipped with saw-teeth, which increases efficiency in preliminary size reduction of droplets/particles and considerably shortens processing time

Manufacturer: KINEMATICA 11030008

 View more versions of this product

Catalog No. 08-451-62

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (Metric) Shaft 6.1cm
    For Use With (Application) Ideal for dispersing of small quantities of plant and animal tissues
    For Use With (Equipment) Polytron™ PT 2100 homogenizer
    Capacity (Metric) 0.1 to 5mL
    Contains 1 rotating, 1 stationary ring
    Type Generator
    Length (English) Shaft 2.4 in.
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit