KINEMATICA Polytron™ Generators

For Benchtop rotor/stator homogenizers

Manufacturer: KINEMATICA 11030054

 View more versions of this product

Catalog No. 08-451-32

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 2 to 250mL
    Length (Metric) Shaft 17cm
    Type Generator
    For Use With (Application) Ideal for homogenizing all types of samples
    For Use With (Equipment) Polytron™ PT 1035 homogenizer
    Length (English) Shaft 6.69 in.
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit