Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica Polytron™ PT 1300 D Manual Disperser

Choose the KINEMATICA Polytron PT 1300 D for your lab. This versatile hand-held homogenizer combines quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity.

Manufacturer:  Kinematica 11010030

 View more versions of this product

Catalog No. 08-451-72


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Generators (sold separately; see Polytron Accessories)

Description

Description

Choose the KINEMATICA Polytron PT 1300 D for your lab. This versatile hand-held homogenizer combines quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity.

This homogenizer, either handheld or mounted on a stand, is ideal for quick processing of small sample quantities and volumes. The low weight of the PT 1300 D enables easy repeated usage and easy movement. Storing the desired speed ensures repetitive and reproducible homogenizations.  When the unit is switched off, the last stored speed is saved. There are different styles of stainless steel aggregates (available separately) from 3mm diameter for volumes down to 0.01mL, to 12mm diameter for volumes up to 250mL. If cross contamination from sample to sample is a concern, choose disposable synthetic aggregates in 7mm or 12mm diameter (available separately).

  • 24V 100W low-voltage motor with safety transformer
  • Digital speed control from 2,000 to 30,000rpm
  • Aggregate tip speeds up to 14m/s produce the finest particles possible
  • Speed remains constant even when viscosity changes
  • Soft start prevents splashing of homogenate from sample vessel
  • Thermal fuse for overload protection
  • PC interfaces (RS 232 and USB)
  • MEMO function of the stored speed
  • Membrane keyboard for finger tip entry of parameters and easy cleaning
  • User-friendly design
  • Aggregate replacement using one-handed quick-release coupling
  • Various models of dispersing aggregates which are easy to clean and for many different applications (pulverizing plant and animal tissues, grains and seeds, soil extractions, DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science)
Specifications

Specifications

4.5cm
21cm
Each
4cm
230V
50/60Hz
0.1 to 100mL
0° to 40°C
32° to 104°F
100w
230V 50/60Hz
1.77 in.
8.26 in.
1.57 in.
LED
Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
30000rpm
Handheld homogenizer, 5, 7, 12mm stainless steel generator and 7mm disposable generator
PT 1300 D
0.003 to 3.381 oz.
8.26 x 1.57 x 1.77 in. (21 x 4 x 4.5cm)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit