KINEMATICA Polytron™ PT 1600E Benchtop Homogenizers

Fast and successful sample preparation for small-scale applications

Manufacturer: KINEMATICA 11010042

 View more versions of this product

Catalog No. 08-451-163

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) 2.67 in.
    Height (Metric) 6.8cm
    Length (English) 8.93 in.
    Length (Metric) 22.7cm
    Quantity Each
    Width (English) 2.28 in.
    Width (Metric) 5.8cm
    Hertz 50/60Hz
    For Use With (Application) Ideal for fast and successful sample preparation for small scale applications
    Volume Range (Metric) 0.5mL to 1.5L
    Voltage 115V
    Speed 10000 to 30000rpm
    Includes Control knob and speed scale
    Volume Range (English) 0.016 to 50.72 oz.
    Wattage 300w
    Dimensions (L x W x H) 8.93 x 2.28 x 2.67 in. (22.7 x 5.8 x 6.8cm)
    Electrical Requirements 115V 50/60Hz
    Product Type PT1600 E Homogenizer only

    The homogenizer processes emulsions, suspensions and foams by reducing the size of solid particles, droplets and gas bubbles to a few microns or less. Small and large amounts of product are dispersed quickly and efficiently.

    • Soft-start with 300w powerful motor
    • Rotor speed range from 5000 up to 30,000rpm
    • Tip speeds up to approx. 14m/s
    • Integrated electronic speed regulation/stabilization with control knob and speed scale
    • Quick coupling for dispersing aggregates and to change heads scatterers without the need for tools
    • Four different, exchangeable dispersing aggregates in EasyClean EC-design
    Note: Homogenizer does not come with aggregates

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit