Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls
Click to view available options
Ankle Style:
Elastic
Elastic, Attached Boots
Open
Cuff Style:
Elastic
Open
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.
- Design meets ANSI™/ISEA™ 101-1996 sizing standard
- Ideal for welding, oil refining, utilities, grinding and general maintenance applications
- Zipper front
Compliance
While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.
Specifications
Size | Medium |
Material | Fabric |
Color | Blue |
Ankle Style | Open |
Cuff Style | Open |
Closure Type | Front Zipper |
Certifications/Compliance | ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99 |
Description | Durable, spunlace, non-woven Fabric treated with flame-resistant finish |
Size (English) Chest | 38 to 40 in. |
Size (English) Inseam | 30 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction