KM ACT Wipers

Designed for cleanroom applications where particles must be controlled

Manufacturer: KM HEALTHCARE KM6609L

 View more versions of this product

Catalog No. 17-607-709

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Wood Pulp
    Product Type Wipes
    Dimensions (L x W) 9 x 9 in. (22.8 x 22.8cm)
    Sterile Yes
    Thickness 290μm
    Width (English) 9 in.
    Width (Metric) 22.8cm
    For Use With (Application) For cleanroom applications
    Length (English) 9 in.
    Length (Metric) 22.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit