KNF™ FLEXPAK Antistatic Cleanroom Bags

Constructed from low-density amine-free polyethylene film

Manufacturer: KNF Flexpak Corporation 020500711

 View more versions of this product

Catalog No. 19-130-2151

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability; Suitable for ISO Class 5 cleanroom environments
    Length (English) 72 in.
    Width (English) 72 in.
    Dimensions (L x W) 72 x 72 in. (183 x 183cm)
    Thickness (English) 6 mil
    Length (Metric) 183cm
    Material PE (Polyethylene)
    Width (Metric) 183cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit