KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags

Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness

Manufacturer: KNF Flexpak Corporation 020500235

 View more versions of this product

Catalog No. 19-130-1214

  Check Availability
Add to Cart

    Specifications

    Max. Temperature 107°C
    Certifications/Compliance Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability
    Material Polyethylene
    Length (English) 5 in.
    Length (Metric) 12.7cm
    Width (English) 3 in.
    Width (Metric) 7.6cm
    Thickness (English) 6 mil
    Dimensions (L x W) 5 x 3 in. (12.7 x 7.6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit