Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ FLEXPAK Nylon Cleanroom Tubing
SDP

Lay-flat tubing is made from heat-sealable plastic film for long-term Level I packaging of critical, precision parts

$341.00 - $348.00

Specifications

Autoclavable Autoclavable
Thickness (Metric) 2 mm
Length (English) 500 ft.
View More Specs

Products 2
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
19-039-763C
SDP
View Documents
KNF™ FLEXPAK
60009811
8 in.
Each for $341.00
Add to cart
 
19-123-506
SDP
View Documents
KNF™ FLEXPAK
60009808
4 in.
Each for $348.00
Add to cart
 
Description

Description

Creates excellent primary barriers for packaging electronics, pharmaceutical products, and precision bearings and components.

  • Fabricated from Nylon 6, a polyamide exhibiting maximum stiffness, strength and heat-resistance
  • Holds up under elevated temperatures
  • Demonstrates superior gas barrier properties
  • Extremely oil- and grease-resistant
  • Offers maximum resistance to abrasion, wear and puncture
  • Autoclavable

Order Info

Thickness: 2mil. Sold by the roll.

Certifications

Certified to NASA JPG 5322.1 Level 50. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Specifications

Specifications

Autoclavable
2 mm
500 ft.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit