KNF™ FLEXPAK Nylon Cleanroom Tubing

Lay-flat tubing is made from heat-sealable plastic film for long-term Level I packaging of critical, precision parts

Manufacturer: KNF Flexpak Corporation 60009808

 View more versions of this product

Catalog No. 19-123-506

  Check Availability
Add to Cart

    Specifications

    Size 4 in. x 500 ft.
    Thickness 2mm
    Material Polyamide
    Length (English) 500 ft.
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit