KNF™ FLEXPAK Square-Bottom Antistatic Cleanroom Bags

Square-bottom, antistatic bags are treated with an amine-free agent

Manufacturer: KNF Flexpak Corporation 020500419

 View more versions of this product

Catalog No. 19-167-987

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 32 x 28 in. (81.28 x 71.12cm)
    Height (English) 80 in.
    Length (English) 32 in.
    Width (English) 28 in.
    Length (Metric) 81.28cm
    Material PE (Polyethylene)
    Width (Metric) 71.12cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit