Chemically Resistant LABOPORT™ Vacuum Systems Available on GSA/VA Contract for Federal Government customers only.

With separator, condenser and vacuum controller

Manufacturer: KNF NEUBERGER INC SC820

 View more versions of this product

Catalog No. 13-880-615

  Check Availability
Add to Cart

    Specifications

    Length (English) 15.6 in.
    Length (Metric) 39.7cm
    Shipping Weight (Metric) 16kg
    Amperage 1.4A
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Pressure 1 bar
    Control Automatic
    Flow Rate 20L/min.
    For Tube Size (English) 0.39 in.
    For Tube Size (Metric) 1cm
    IP Rating 44
    Model SC820
    Temperature (Metric) Range 5° to 40°C
    Wattage 120w
    Height (English) 11.3 in.
    Height (Metric) 28.9cm
    Width (English) 19.9 in.
    Shipping Weight (English) 35 lb.
    Includes Chemically resistant diaphragm pump of your choice, base plate, separator (suction side), condenser (pressure side), vacuum controller with electrical supply unit, cabling and tubing ready to connect
    Voltage 115V
    Hertz 60Hz
    Electrical Requirements 115V 60Hz
    For Use With (Equipment) Rotary evaporator configuration

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit