Learn More
KNF Neuberger Mini LABOPORT™ UN811 Vacuum Diaphragm Pump
UN811 diaphragm pumps are single head, dry running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination. The heart of these very compact pumps is a KNF structured diaphragm.
Supplier: KNF Neuberger 077408/075655
Description
No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Multiport Viton™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.
- Oil-free
- Low maintenance
- Small footprint; requires little bench space
- Available as stand alone or with vacuum gauge/regulator assembly
- Available with a dampened analog vacuum gauge and a fine regulating valve to provide simple adjustment of system vacuum levels
- For bottletop filtration, disposable filtration assemblies with collection flasks >500 mL; glass filtration assemblies with flasks <1 L; and to replace one aspirator
Order Info
For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).
Specifications
75 torr | |
187 x 90 x 171 mm (7.4 x 3.5 x 6.8 in.) | |
13 L/min. | |
Diaphragm Vacuum Pump | |
Solid Phase Extraction | |
115 V |
115 V 60 Hz | |
UN811KV.45P | |
60 Hz | |
IP 20 | |
15 psig |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.