Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ Neuberger LIQUIPORT™ NF Series Liquid Diaphragm Pumps with External Control: Model Number NF100

A convenient way to dose or transfer corrosive or neutral liquids in the lab

$1384.00 - $3540.00

Specifications

Control Remote
Electrical Requirements 100/230 V 50/60 Hz
Frequency 50/60 Hz
Enclosure Rating IP65
Temperature (English) Max. 104°F
View More Specs

Products 3
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
13-880-402
View Documents
KNF™ Neuberger
NF100KT.18RC
High Corrosion Resistance Polypropylene, PTFE, FFPM
Each for $1,384.00
Add to cart
 
13-880-404
View Documents
KNF™ Neuberger
NF100FT.18RC
Premium Corrosion Resistance PTFE, PTFE, FFPM
Each for $3,540.00
Add to cart
 
13-880-403
View Documents
KNF™ Neuberger
NF100TT.18RC
Excellent Corrosion Resistance PVDF, PTFE, FFPM
Each for $1,629.00
Add to cart
 
Description

Description

Self-priming, maintenance-free pumps will operate dry indefinitely without damage. Models are available featuring premium, corrosion-resistant PVDF and PTFE resins. There are no metal wetted parts to corrode nor any troublesome tubing to break or fatigue. Two adjustable-flow ranges are available, and additional high-pressure models are available.

  • Self-priming up to 10 ft. water
  • Runs dry without damage
  • Reliable splash-proof housing
  • Maintenance-free design
  • External logic control
Specifications:
  • Flow range: up to 3L/min.
  • Maximum suction: 10 ft. H20
  • Power: 50-60 Hz, 100-230VAC
  • Hose Connector: NF100, 3/8 in. I.D.; NF300, 1/2 in. I.D.
  • Premium Corrosion Resistance: PTFE head
  • Excellent Corrosion Resistance: PVDF head
  • High Corrosion Resistance: polypropylene head
  • All models have PTFE diaphragm; FFPM valves
External Control Details
  • Manual or external control
  • Analog control: 0-10 VDC for 0%-100% flowrate
  • Pressure limit protection
  • Start/Stop control through TTL contact
  • Output signal fault alarm
  • Includes cable for external control
Three considerations for any liquid diaphragm application:
  • The inlet of pump should not be lower than the level of liquid being transferred
  • An inlet filter is required if media contains particulates or fibers larger than 50 microns
  • Pulsation varies between specific pump models

Specifications

Specifications

Remote
50/60 Hz
104°F
5°C
100/230 V 50/60 Hz
IP65
40°C
100/230 V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit