LIQUIPORT™ NF Series Liquid Diaphragm Pumps with External Control: Model Number NF300 Available on GSA/VA Contract for Federal Government customers only.

A convenient way to dose or transfer corrosive or neutral liquids in the lab

Manufacturer: KNF NEUBERGER INC NF300FT.18RC

 View more versions of this product

Catalog No. 13-880-410

  Check Availability
Add to Cart

    Specifications

    Includes Premium Corrosion Resistance
    For Tube Size (English) 0.5 in.
    Material PTFE, PTFE, FFPM
    Height (English) 7.4 in.
    Height (Metric) 18.8cm
    Width (English) 4.09 in.
    Length (English) 6.3 in.
    Length (Metric) 16cm
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Pressure 15psi
    Control Remote
    Voltage 100/230V
    Hertz 50/60Hz
    Pump Head Material PTFE
    Electrical Requirements 100/230V 50/60Hz
    Flow Rate 0.5 to 3L/min.
    For Tube Size (Metric) 1.27cm
    IP Rating 65
    Temperature (Metric) Range 5° to 40°C
    Wattage 24w
    Weight (English) 3.3 lb.
    Weight (Metric) 1.5kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit