POWERDRY Vacuum Pumps Available on GSA/VA Contract for Federal Government customers only.

Designed for use in rotary evaporation, simple distillation, vacuum ovens and other applications involving wet vapors

Manufacturer: KNF NEUBERGER INC N842.3FT.40P

 View more versions of this product

Catalog No. 13-880-401

  Check Availability
Add to Cart

    Specifications

    Type Vacuum Pump
    Height (Metric) 24.2cm
    Width (English) 7.44 in.
    Amperage 3.2A
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Pressure 15psi
    Voltage 115V
    Pump Head Material PTFE
    Electrical Requirements 115V 60Hz
    Flow Rate 34L/min.
    For Tube Size (English) 0.37 in.
    For Tube Size (Metric) 0.95cm
    For Use With (Equipment) Rotary evaporator, simple distillation, vacuum oven
    IP Rating 44
    Material PTFE, FFPM
    Temperature (Metric) Range 5° to 40°C
    Wattage 290w
    Weight (English) 30. 2 lb.
    Weight (Metric) 13.69kg
    Height (English) 9.52 in.
    Length (English) 13.42 in.
    Length (Metric) 34.1cm
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit