Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger SIMDOS™ 10 Diaphragm Liquid Dosing Diaphragm Vacuum Pump

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

$2440.00 - $4880.00

Specifications

Flow Rate 1 to 100 mL/min.
Maximum Pressure 85 psig
Applications Chemistry, Synthetic Organic Chemistry, Pharmacy, Liquid Dosing
View More Specs

Products 4
Catalog Number Mfr. No. Model Control Material Price Quantity & Availability  
Catalog Number Mfr. No. Model Control Material Price Quantity & Availability  
13-880-414
View Documents
KNF Neuberger
167529/160160
UFEM1.10KT.18S PP Head
Each for $2,440.00
Add to cart
 
13-880-418
View Documents
KNF Neuberger
167533/160160
UFEM1.10TT.18RC PVDF Head
Each for $2,960.00
Add to cart
 
13-880-417
View Documents
KNF Neuberger
167532/160160
UFEM1.10KT.18RC PP Head
Each for $2,630.00
Add to cart
 
13-880-419
View Documents
KNF Neuberger
167534/160160
UFEM1.10FT.18RC PTFE Head
Each for $4,880.00
Add to cart
 
Description

Description

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics

Specifications:

  • Flow rate of 1 to 100 mL/min.
  • Doses volumes of 1 to 1000 mL
  • Max pressures of up to 90 psig
  • Maximum handled viscosity is 500 cST at reduced flow rate
  • Accuracy ±2%, repeatability ±1%

Three considerations for any liquid diaphragm application:

  • The inlet of pump should not be lower than the level of liquid being transferred
  • An inlet filter is required if media contains particulates or fibers larger than 50 microns
  • Pulsation varies between specific pump models
Specifications

Specifications

1 to 100 mL/min.
85 psig
Chemistry, Synthetic Organic Chemistry, Pharmacy, Liquid Dosing
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit