SIMDOS™ 10 Diaphragm Liquid Metering Pump Available on GSA/VA Contract for Federal Government customers only.

Compact, reliable, high-performance replacement for maintenance-intensive perstaltic pumps

Manufacturer: KNF NEUBERGER INC FEM1.10TT.18S

 View more versions of this product

Catalog No. 13-880-415

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Width (English) 3.42 in.
    Length (English) 5.1 in.
    Length (Metric) 13cm
    Max. Temperature (Metric) 40°C
    Motor Speed 200rpm
    Pressure 90psi
    Certifications/Compliance CE, EN 61010-1, EN 61326-1
    Control Manual
    Electrical Requirements 100/240V 50/60Hz
    Flow Rate 1 to 100L/min.
    For Tube Size (English) 0.6 in.
    For Tube Size (Metric) 1.5cm
    IP Rating 65
    Material PVDF pump head, FFKM valve plate/seals, PTFE coated diaphragm, Polypropylene housing
    Model UFEM1.10TT.18S
    Noise Level <40dBA
    Temperature (Metric) Range 5° to 40°C
    Wattage 10w
    Weight (English) 2.2 lb.
    Weight (Metric) 1kg
    Height (English) 5.5 in.
    Height (Metric) 14cm
    Includes Mains plug, brief user guide, operating manual CD-ROM, connection kit hose and screw connectors
    Max. Temperature (English) 104°F
    Voltage 100/240V
    Hertz 50/60Hz
    Pump Head Material PVDF

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit