Kochek Double Jacketed Soft Suction Hose

Manufacturer: Kochek CompanySupplier Diversity Partner DJ5081

 View more versions of this product

Catalog No. 19-823-778

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Hose 3.81cm
    Material Aluminum
    Weight (English) 18 lb.
    Weight (Metric) 8.16kg
    Hose Type Double-Jacketed Soft Suction Hose
    Bowl Size (Metric) 1.93 in.
    Diameter (English) Hose 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit