Kochek Hard Suction PVC Hose

Manufacturer: Kochek CompanySupplier Diversity Partner 2P4551

 View more versions of this product

Catalog No. 19-812-965

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Hose 11.43cm
    Material PVC
    Product Type Hard Suction Hose (4.5 x 10 in. long handle)
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit