Carestream Health BioMax™ MS Autoradiography Intensifying Screens

Conventional format intensifying screens for maximum sensitivity in detection of higher energy radioisotopes such as 32P and 125I

Manufacturer: Carestream Health 814 2358

 View more versions of this product

Catalog No. 05-728-21

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Detection of 32 P and 125 I labeled samples
    Length (Metric) 127mm
    Dimensions (L x W) 5 x 7 in. (127 x 177.8mm)
    For Use With (Equipment) BioMax MS film
    Includes BioMax cassette
    Width (Metric) 177.8mm
    Length (English) 5 in.
    Product Type BioMax MS Intensifying Screen
    Width (English) 7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit