Learn More
Carestream Health BioMax MS Autoradiography Intensifying Screens
Conventional format intensifying screens for maximum sensitivity in detection of higher energy radioisotopes such as 32P and 125I
$157.08
Specifications
Product Type | BioMax MS Intensifying Screen |
---|---|
For Use With (Application) | Detection of 32 P and 125 I labeled samples |
For Use With (Equipment) | BioMax MS film |
Kit Contents | BioMax Cassette |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
05-728-21
![]() |
Carestream Health
814 2358 |
5 in. | 7 in. | 127 mm | 177.8 mm |
Each for $157.08
Case of 5 EA for $706.86 |
|
Description
Four to eight times faster than other autoradiography screens
Available in two formats
- Intensifying screen only
- With BioMax cassette (see 05-728-17 and 05-728-16)
Specifications
BioMax MS Intensifying Screen | |
Detection of 32 P and 125 I labeled samples | |
BioMax MS film | |
BioMax Cassette |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.