Carestream Health BioMax™ MS (Maximum Sensitivity) Film

Ideal for use with radioisotopes when detection of low-intensity samples or reduction of exposure times is required

Manufacturer: Carestream Health 176 4505

 View more versions of this product

Catalog No. 05-728-9

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 14 x 17 in. (35 x 43cm)
    Width (English) 17 in.
    Quantity 50 Pack
    For Use With (Application) Ideal for use with radioisotopes, detection of northern, southern and dot blotting applications, suitable for manual and automated processing
    Length (Metric) 35cm
    Width (Metric) 43cm
    Length (English) 14 in.
    Product Type Maximum Sensitivity Film

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit