Learn More
Carestream Health BioMax MS (Maximum Sensitivity) Film
Ideal for use with radioisotopes when detection of low-intensity samples or reduction of exposure times is required
$417.96 - $782.89
Specifications
Product Type | Maximum Sensitivity Film |
---|---|
Quantity | 50 Pack |
For Use With (Application) | Ideal for use with radioisotopes, detection of northern, southern and dot blotting applications, suitable for manual and automated processing |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Description | Price | Quantity & Availability | |||
05-728-1
![]() |
Carestream Health
829 4985 |
8 in. | 10 in. | Bulk Packed | N/A | N/A | |||
Please call customer service for current pricing.
1-800-766-7000 |
|||||||||
05-728-3
![]() |
Carestream Health
111 1681 |
5 in. | 7 in. | Bulk Packed |
Pack of 50 for $417.96
Case of 5 PK for $1,824.13 |
|
05-728-8
![]() |
Carestream Health
837 7616 |
8 in. | 10 in. | ReadyPacked |
Pack of 50 for $782.89
Case of 5 PK for $3,624.50 |
|
Description
Use for detection of Northern, Southern and dot blotting applications. Suitable for manual and automated processing.
- Coated on both sides of a clear base with an advanced technology “T-grain” emulsion
- When used in conjunction with BioMax MS or TranScreen HE intensifying screens, film provides the fastest and most sensitive system for the detection of 32P and 125I radioisotopes (4 to 8 times faster than any other filter/screen combination)
- When combined with TranScreen LE intensifying screen, film provides similar speeds to BioMax XAR with a calcium tungstate screen, but with significantly greater resolution
- When used with TranScreen LE, film offers the fastest system for the detection of 35S, 14C, 45Ca, 33P, 59Fe, and even 3H radioisotopes (≥5 times faster)
May be used with other intensifying screens; however, maximum sensitivity is achieved using BioMax screens.
Order Info
Choose noninterleaved, bulk-packed film or ReadyPacked film (each sheet individually wrapped in a protective folder).
Specifications
Maximum Sensitivity Film | |
50 Pack | |
Ideal for use with radioisotopes, detection of northern, southern and dot blotting applications, suitable for manual and automated processing |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.