Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Carestream Health X-Omat LS Film
Economical, blue-tinted film is suitable for use with all radioisotopes and chemiluminescent probes
$165.00 - $251.81
Specifications
Product Type | X-Omat LS-5 Film |
---|---|
Quantity | 50 Sheets/Box |
For Use With (Application) | All radioisotopes and chemiluminescent probes, manual or automated processing |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
05-728-45
![]() |
Carestream Health
864 6770 |
8 in. | 10 in. | 20 cm | 25 cm |
Pack of 50 for $251.81
Case of 5 PK for $1,152.36 |
N/A |
05-728-46
![]() |
Carestream Health
161 1342 |
5 in. | 7 in. | 13 cm | 18 cm |
Pack of 50 for $165.00
Case of 5 PK for $742.50 |
N/A |
Description
- Requires longer exposure times than other Kodak autoradiography films Coated on both sides of a blue base
- Can be used for both direct autoradiography and exposures using intensifying screens
- Suitable for manual or automated processing
Kodak autoradiography and electron micrography films should be handled under proper safelight conditions using the Kodak Dark Room Illuminator (Mfr. No. 1132752 ). This self-contained unit is matched for use with all autoradiography and electron micrography films.Use of other safelights with improper filters or improper wattage bulbs will result in increased background fog on the exposed film and poorer images.
Specifications
X-Omat LS-5 Film | |
50 Sheets/Box | |
All radioisotopes and chemiluminescent probes, manual or automated processing |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.